Motion
20-S13ATA/PE4HVO-18-VEL

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE4HVO-18-VEL

Protective Sleeve - 20.0000 in Long, Orange Color
Mi Item #12307502
MFR #20-S13ATA/PE4HVO-18-VEL
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
20-S13ATA/PE4HVO-18-VEL

Protective Sleeve - 20.0000 in Long, Orange Color
Mi Item #12307502
MFR #20-S13ATA/PE4HVO-18-VEL

Mfr description
20-S13ATA/PE4HVO-18-VEL 20-S13ATA/PE4HVO
  • Prioprietary ATA® Technology with lightweight 13 gauge HPPE fiber blend
  • HPPE fiber blend is cool wearing and provides more comfort than traditional aramid sleeves
  • V-slot with premium hook-and-loop elastic, comfortably secures top of sleeve to keep from sagging
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.50/each

Specifications

Dimensions

  • Length
    20.0000 in

Details

  • Additional Details
    Lightweight 13 gauge sleeves with proprietary ATA® Technology feature a cool wearing HPPE fiber blend that provides ANSI A4 cut protection and outstanding wearer comfort.
  • Color
    Orange
  • Description
    ATA Technology, HPPE, 13 Gauge, ANSI A4 Sleeve with Top of Arm Hook and Loop Closure
  • Features
    Prioprietary ATA® Technology with lightweight 13 gauge HPPE fiber blend
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314353499
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314353499
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)