Specifications
Dimensions
- Length20.0000 in
Details
- Additional DetailsLightweight 13 gauge sleeves with proprietary ATA® Technology feature a cool wearing HPPE fiber blend that provides ANSI A4 cut protection and outstanding wearer comfort.
- ColorOrange
- DescriptionATA Technology, HPPE, 13 Gauge, ANSI A4 Sleeve with Top of Arm Hook and Loop Closure
- FeaturesPrioprietary ATA® Technology with lightweight 13 gauge HPPE fiber blend
- Includes Thumb HoleIncludes Thumb Hole
- Manufacturer Upc Number616314353482
- PlySingle-Ply
- Product TypeProtective Sleeves
- TypeProtective Sleeve
- UPC_NO616314353482
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)