Overview
Mfr description
20-S13ATA/PE4HVO-22-VEL 20-S13ATA/PE4HVO
- Prioprietary ATA® Technology with lightweight 13 gauge HPPE fiber blend
- HPPE fiber blend is cool wearing and provides more comfort than traditional aramid sleeves
- V-slot with premium hook-and-loop elastic, comfortably secures top of sleeve to keep from sagging
- Hi-Vis Orange color provides added visibility and self-awareness
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorOrange
- DescriptionATA Technology, HPPE, 13 Gauge, ANSI A4 Sleeve with Top of Arm Hook and Loop Closure
- Manufacturer Upc Number616314353512
- UPC_NO616314353512
- Additional DetailsLightweight 13 gauge sleeves with proprietary ATA® Technology feature a cool wearing HPPE fiber blend that provides ANSI A4 cut protection and outstanding wearer comfort.
- FeaturesPrioprietary ATA® Technology with lightweight 13 gauge HPPE fiber blend
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data