Specifications
Dimensions
- Length20.0000 in
Details
- Additional DetailsAntimicrobial sleeves featuring ATA® Technology; a cool wearing HPPE blend with excellent stretch and memory retention. Color coded hem identifies ANSI cut protection score so safety managers and workers can quickly confirm that they are wearing the appropriate cut protection for the application.
- ColorGray
- DescriptionATA®/ HPPE Blended Sleeve with Thumb Hole
- FeaturesProprietary ATA® Technology with HPPE fiber blend provides ANSI A6 cut protection and outstanding wearer comfort
- Includes Thumb HoleIncludes Thumb Hole
- Manufacturer Upc Number616314354007
- PlySingle-Ply
- Product TypeProtective Sleeves
- TypeProtective Sleeve
- UPC_NO616314354007
Overview
Mfr description
20-S13ATA/PE6-18T 20-S13ATA/PE6-18T ATA,
- Proprietary ATA® Technology with HPPE fiber blend provides ANSI A6 cut protection and outstanding wearer comfort
- Lightweight 13 gauge HPPE fiber blend is cool wearing and is more comfortable than other engineered fibers
- Color-coded overedge indicates cut protection, green indicates ANSI A6, for visual confirmation and worker compliance
- Antimicrobial fiber helps to prevent bacterial growth
- Knit wrist stays in place and is less binding than elastic wrist
- Good washability can be washed in soap and water or dry cleaned
- Available with or without thumb-hole
- Made in the USA