Overview
Mfr description
250-96-1520 OVERSEAL, SEALED
- Over-the-glass design helps keep prescription eyewear users in compliance
- Can also be worn by itself as a regular safety glass
- Rubber gasket forms a seal to keep out dust and airborne particles
- Flexible temples provide a secure fit without uncomfortable pressure points
- FogLess® 3Sixty™ enhanced hydrophobic action resists lens fogging and provides clear vision in extreme working conditions
- Di-electric, non-conductive frame
- Can be worn with or without headband strap
- Meets ANSI Z87.1+
Specifications
- Lens ColorClear
- Lens CoatingFogLess 3Sixty
- Temple AdjustmentBayonet
- Comfort FeaturesOver-the-glass design helps keep prescription eyewear users in compliance
- Frame StyleOver-The-Glass
- DescriptionOTG Safety Glasses with Rubber Gasket, Headband, Clear Lens and Fogless® 3Sixty™ Coating
- Lens ShadeClear
- Manufacturer Upc Number616314388101
- UPC_NO616314388101
- Additional DetailsAdjustable Over-The-Glass (OTG) style offers a perfect fit over any kind of personal eyewear.
- Frame TypeUniversal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data