Specifications
Details
- Additional DetailsDYNAMIC HARD HAT, CAP STYLE, HDPE SHELL MATERIAL, 4-POINT ADJUSTABLE SUSPENSION WITH RATCHET AND NYLON WEBBING, ANSI TYPE I CLASS E
- Adjustment TypeWheel Ratchet/Adjustable clips for height adjustment
- ColorSky Blue
- Manufacturer Upc Number620606000213
Overview
Mfr description
280-HP241R-07 280-HP241R-07 WHEEL RATCHE
- Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- Shell design includes a rain trough for extra convenience in adverse weather conditions
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- Precise height adjustment settings to ensure proper depth
- Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Meets ANSI/ISEA Z89.1 Type I and CSA Z94.1 Type I requirements
- Fulfills Class E Electrical Insulation requirements (20,000 volts)
- Custom logo imprinting available on all four sides of the hard hat