Overview
Mfr description
280-HP641-02 280-HP641-02 KILIMANJARO, F
- Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
- 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
- SURE LOCK wheel adjustment system for one hand size adjustments
- Precise height adjustment settings to ensure proper depth
- Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
- Non-chaffing, replaceable foam sweatband for maximum sweat absorption
- Shell has a with a rain trough for extra convenience in adverse weather conditions
- Universal accessory slots accommodate a variety of eye, face and hearing protection products
- Custom logo imprinting available on all four sides of the hard hat
- Meets ANSI/ISEA Z89.1 Type 1 and CSA Z94.1 Type 1 requirements
- Fulfills Class E Electrical Insulation requirements
Specifications
- ColorYellow
- Adjustment TypePinLock
- Additional DetailsKILIMANJARO FULL BRIM HARD HAT, HDPE SHELL MATERIAL, 4 POINTS ADJUSTABLE SUSPENSION WITH NYLON WEBBING, ANSI TYPE I CLASS E
- Manufacturer Upc Number620606001265
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data