Specifications
Details
- Additional DetailsKILIMANJARO FULL BRIM HARD HAT, HDPE SHELL MATERIAL, 4 POINTS ADJUSTABLE SUSPENSION WITH NYLON WEBBING, ANSI TYPE I CLASS E
- Adjustment TypePinLock
- ColorNavy
- Manufacturer Upc Number10620606001323
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)