Specifications
Details
- Additional DetailsKILIMANJARO FULL BRIM HARD HAT, HDPE SHELL MATERIAL, 4 POINTS ADJUSTABLE SUSPENSION WITH NYLON WEBBING, ANSI TYPE I CLASS E
- Adjustment TypePinLock
- ColorRoyal
- Manufacturer Upc Number620606001388
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)