Motion
280-HP641-31
280-HP641-31 280-HP641-31 KILIMANJARO, F
MI ITEM #12307527
MFR #280-HP641-31
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP641-31 280-HP641-31 KILIMANJARO, F
MI ITEM #12307527
MFR #280-HP641-31

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.52/each

Specifications

Details

  • Additional Details
    KILIMANJARO FULL BRIM HARD HAT, HDPE SHELL MATERIAL, 4 POINTS ADJUSTABLE SUSPENSION WITH NYLON WEBBING, ANSI TYPE I CLASS E
  • Adjustment Type
    PinLock
  • Color
    Hi-Vis Orange
  • High Visibility
    Yes
  • Manufacturer Upc Number
    620606002330

Overview

Mfr description
280-HP641-31 280-HP641-31 KILIMANJARO, F
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • SURE LOCK wheel adjustment system for one hand size adjustments
  • Precise height adjustment settings to ensure proper depth
  • Low nape strap provides a secure fit, allowing the hard hat to stay on your head even when workers are looking down or bending over
  • Non-chaffing, replaceable foam sweatband for maximum sweat absorption
  • Shell has a with a rain trough for extra convenience in adverse weather conditions
  • Universal accessory slots accommodate a variety of eye, face and hearing protection products
  • Custom logo imprinting available on all four sides of the hard hat
  • Meets ANSI/ISEA Z89.1 Type 1 and CSA Z94.1 Type 1 requirements
  • Fulfills Class E Electrical Insulation requirements

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought