Motion
280-HP641-44
280-HP641-44 280-HP641-44 KILIMANJARO, F
Mi Item #12307528
MFR #280-HP641-44
Price$14.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
280-HP641-44 280-HP641-44 KILIMANJARO, F
Mi Item #12307528
MFR #280-HP641-44

Mfr description
280-HP641-44 280-HP641-44 KILIMANJARO, F
  • Lightweight shell made with UV stabilized High Density Polyethylene (HDPE) reduces worker fatigue
  • 4-Point quick release suspension with strong textile straps and crown comfort pad provides a comfortable and secure fit
  • SURE LOCK wheel adjustment system for one hand size adjustments
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.37/each

Specifications

Details

  • Additional Details
    KILIMANJARO FULL BRIM HARD HAT, HDPE SHELL MATERIAL, 4 POINTS ADJUSTABLE SUSPENSION WITH NYLON WEBBING, ANSI TYPE I CLASS E
  • Adjustment Type
    PinLock
  • Color
    Hi-Vis Yellow
  • High Visibility
    Yes
  • Manufacturer Upc Number
    620606002347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)