Motion
2NP100111
2NP100111 2NP100111 NEOPRENE ARCTIC PLAI
Mi Item #12307533
MFR #2NP100111
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2NP100111 2NP100111 NEOPRENE ARCTIC PLAI
Mi Item #12307533
MFR #2NP100111

Mfr description
2NP100111 2NP100111 NEOPRENE ARCTIC PLAI
  • Tread Soles Provide Great Grip And Traction
  • 100% Waterproof
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    11

Details

  • Additional Details
    Avaliable Sizes: 10 / 11 / 12 / 13 / 8 / 9
  • Application
    • Farming• Public Works• Transportation
  • Closure Type
    Slip On
  • Color
    Black
  • Description
    BOSS® NEOPRENE BOOT
  • Manufacturer Upc Number
    72874089085
  • Material
    Neoprene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)