Overview
Mfr description
2NP100113 2NP100113 NEOPRENE ARCTIC PLAI
- Tread Soles Provide Great Grip And Traction
- 100% Waterproof
Specifications
- MaterialNeoprene
- Application• Farming• Public Works• Transportation
- Closure TypeSlip On
- ColorBlack
- Manufacturer Upc Number72874089108
- Additional DetailsAvaliable Sizes: 10 / 11 / 12 / 13 / 8 / 9
- Size13
- DescriptionBOSS® NEOPRENE BOOT
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data