Motion
300WNL
MI ITEM #12307537
MFR #300WNL
List Price$73.00/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #12307537
MFR #300WNL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$73.00/pr for your price

Overview

Mfr description
300WNL 300WNL 10.25" WOOL LINED POLY TUF
  • Polyurethane coating offers superior chemical protection while delivering ESD resistance
  • Static dissipative, surface resistance 10(3) – 10(7) ohms
  • 100% wool knit liner plus conductive fiber for extra comfort and protection
  • High grip surface

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Full Hand
  • Lining Material
    Wool
  • Cuff Type
    Pinked
  • Color
    Black
  • Grip Pattern
    Smooth
  • Coating Material
    Polyurethane
  • Manufacturer Upc Number
    616314278198
  • Description
    Polyurethane Electrostatic Dissipative (ESD) Solvent Glove with Wool Lining - 10.25"
  • Additional Details
    Ideal for wafer fabrication, printed circuit boards, IC handling, disk drives, electronics industries; automotive painting, electrostatic painting; communications systems, cellular device fabrication; military, avionics, sensors, robotics fabrication.Not for use in high voltage applications; not a linesman's glove.
  • UPC_NO
    616314278198

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought