Specifications
Details
- ANSI ClassR3
- ColorHi-Vis Yellow
- DescriptionANSI Type R Class 3 and CAN/CSA Z96 X-Back Short Sleeve T-Shirt
- Manufacturer Upc Number616314125751
- Number Of Pockets1
- UPC_NO616314125751
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)