Overview
Mfr description
35K 35K KEVLAR, 7G ANSI A2 L
- Kevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Reversible design allows replacing one glove at a time, rather than pairs
- Can be used as gloves or glove liners
- Color coded hems for easy size identification
Specifications
- Glove SizeL
- CoatingUncoated
- ColorYellow
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit DuPont™ Kevlar® Glove - Regular Weight
- UPC_NO662909359032
- Manufacturer Upc Number662909359032
- FeaturesKevlar® provides excellent cut protection, heat resistance and is inherently flame resistant
- Additional DetailsRegular Weight. Used in the automotive industry, light heat applications, glass operations and metal stamping.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data