Overview
Mfr description
385-HDFR-13-(OR) 385-HDFR-13-(OR) AR/FR
- 86/14 FR cotton/nylon knit, 13 oz
- Self binding
- Arc rating: ATPV 32.4 cal/cm2
- PPE 3
- Available in Orange and Navy Blue
- Care: Home wash
Specifications
- ColorOrange
- Manufacturer Upc Number13964545388
- UPC_NO13964545388
- DescriptionDouble-Layer AR/FR Cotton / Nylon Balaclava - 32.4 Cal/cm2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data