Motion
6244/L
Cut Resistant Glove - Size L or Size 9, Gauntlet Cuff Type, Natural
Mi Item #12307547
MFR #6244/L
Price$48.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size L or Size 9, Gauntlet Cuff Type, Natural
Mi Item #12307547
MFR #6244/L

Mfr description
6244/L 6244/L GOATSKIN LEATHER DRIVER, K
  • Top Grain Kidskin leather construction is lightweight and more supple compared to goatskin
  • Para-aramid blended lining provides 360 degree added cut and heat resistance, which extends down thru the gauntlet cuff
  • Provides electrical resistance with an APTV rating of 37 cal/cm2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.05/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Men'S Size
    L

Details

  • Additional Details
    Ideal for Tig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Cuff Type
    Gauntlet
  • Description
    AR Premium Grade Kidskin Leather TIG Welder's Glove with Para-Aramid Cut Liner and Kevlar® Stitching - TPR Impact Protection
  • Leather Material Type
    Top Grain Kidskin
  • Lined
    Aramid
  • Manufacturer Upc Number
    616314390098
  • Split Or Grain Leather
    Grain Leather
  • Thumb Style
    Keystone
  • UPC_NO
    616314390098
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)