Overview
Mfr description
6244/M 6244/M GOATSKIN LEATHER DRIVER, K
- Top Grain Kidskin leather construction is lightweight and more supple compared to goatskin
- Para-aramid blended lining provides 360 degree added cut and heat resistance, which extends down thru the gauntlet cuff
- Provides electrical resistance with an APTV rating of 37 cal/cm2
- Stitched with Kevlar® adding strength and burn resistance
- Flame Resistant TPR (Thermo Plastic Rubber) back-of-hand impact protection to knuckles and fingers by dispersing impact force energy away from the bone, without sacrificing dexterity
- Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
- Split cowhide 4.5" leather gauntlet cuff for added forearm protection and allows for easy on and off
- Meets the content requirements for Chromium VI free leather
Specifications
- Additional DetailsIdeal for Tig welding and automotive assembly.
- Back MaterialLeather
- UPC_NO616314390050
- ColorNatural
- Cuff TypeGauntlet
- DescriptionAR Premium Grade Kidskin Leather TIG Welder's Glove with Para-Aramid Cut Liner and Kevlar® Stitching - TPR Impact Protection
- Glove SizeM
- Leather Material TypeTop Grain Kidskin
- LinedAramid
- Manufacturer Upc Number616314390050
- Split Or Grain LeatherGrain Leather
- Thumb StyleKeystone
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data