Motion
6244/XL
Cut Resistant Glove - Size XL or Size 10, Kidskin Leather, Gauntlet Cuff Type, Pair, Natural
Mi Item #12307550
MFR #6244/XL
Price$48.05/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Glove - Size XL or Size 10, Kidskin Leather, Gauntlet Cuff Type, Pair, Natural
Mi Item #12307550
MFR #6244/XL

Mfr description
6244/XL 6244/XL GOATSKIN LEATHER DRIVER,
  • Top Grain Kidskin leather construction is lightweight and more supple compared to goatskin
  • Para-aramid blended lining provides 360 degree added cut and heat resistance, which extends down thru the gauntlet cuff
  • Provides electrical resistance with an APTV rating of 37 cal/cm2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.05/pr

Specifications

Dimensions

  • Cuff Length
    114.29 mm
  • Glove Size
    XL or Size 10
  • Men'S Size
    XL

Details

  • Additional Details
    Ideal for Tig welding and automotive assembly.
  • Back Material
    Leather
  • Color
    Natural
  • Country of Origin
    Pakistan
  • Cuff Material
    Split cowhide leather
  • Cuff Type
    Gauntlet
  • Description
    AR Premium Grade Kidskin Leather TIG Welder's Glove with Para-Aramid Cut Liner and Kevlar® Stitching - TPR Impact Protection
  • Description Keyword
    Kidskin Leather
  • Finger Coverage
    Full Finger
  • Group & Class
    A4
  • Hand Type
    Pair
  • Leather Material Type
    Top Grain Kidskin
  • Lined
    Aramid
  • Lining Material
    Para-Aramid blend
  • Manufacturer Catalog Number
    6244/XL
  • Manufacturer Upc Number
    616314390135
  • Material
    Kidskin Leather
  • Material Type
    Kidskin Leather
  • Product Line
    Ironcat
  • Protection Type
    Cut and Impact Resistant
  • Split Or Grain Leather
    Grain Leather
  • Standards Met
    ANSI/ISEA 105, ANSI/ISEA 138, EN 388
  • Thumb Style
    Keystone
  • Type
    Welder's Glove
  • UPC_NO
    616314390135
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)