Motion
67-256/L
Disposable Glove - L Size, Nitrile, Powder Free, 6 mil Thick, Orange Color
Mi Item #12307551
MFR #67-256/L
Price$14.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - L Size, Nitrile, Powder Free, 6 mil Thick, Orange Color
Mi Item #12307551
MFR #67-256/L

Mfr description
67-256/L 67-256/L AMBI-DEX GRIPPAZ INDUS
  • Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
  • 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves – for prolonged use and reduced waste
  • ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 10^8 ohms, 12%RH, 48hrs @100Volts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.05/each

Specifications

Dimensions

  • Glove Size
    L
  • Thickness
    6 mil

Details

  • Additional Details
    Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity.
  • Application
    Ideal for handling oily/wet parts, paint spraying, automotive service and repair and electroplating objects.
  • Branding
    Grippaz
  • Color
    Orange
  • Description
    Extended Use Ambidextrous Nitrile Glove with Textured Fish Scale Grip - 6 Mil
  • Food Grade
    Yes
  • Grade
    Superior
  • Grip Pattern
    Fish Scale
  • Latex Free
    Yes
  • Manufacturer Upc Number
    616314613708
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Types
    Disposable Glove
  • UPC_NO
    616314613708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)