Motion
67-256/XXL
Disposable Glove - XXL Size, Nitrile, Fish Scale Grip Surface, Powder Free, 6 mil Thick, Orange Color
Mi Item #12307555
MFR #67-256/XXL
Price$14.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Glove - XXL Size, Nitrile, Fish Scale Grip Surface, Powder Free, 6 mil Thick, Orange Color
Mi Item #12307555
MFR #67-256/XXL

Mfr description
67-256/XXL AMBI-DEX GRIPPAZ INDUSTRIAL,
  • Patented design on the inside and outside of the glove provides extra traction with oily or wet parts
  • 6 mil proprietary nitrile blend with patented fish scale pattern is more tear-resistant and puncture-resistant than conventional single-use disposable gloves – for prolonged use and reduced waste
  • ESD Safe, Surface Resistance per ASTM D257, Static dissipative range at 10^8 ohms, 12%RH, 48hrs @100Volts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.40/each

Specifications

Dimensions

  • Glove Size
    XXL
  • Palm Thickness - Imperial
    6 mil
  • Thickness
    6 mil

Details

  • Additional Details
    Grippaz™ Technology features a fish scale pattern that provides the unparalleled grip performance. Ergonomically designed to provide traction grip on the outside and on the inside Tough stretch formula nitrile fits more snugly than traditional gloves and offers maximum comfort, multiple use durability and dexterity.
  • Application
    Ideal for handling oily/wet parts, paint spraying, automotive service and repair and electroplating objects.
  • Branding
    Grippaz
  • Color
    Orange
  • Description
    Extended Use Ambidextrous Nitrile Glove with Textured Fish Scale Grip - 6 Mil
  • Description Keyword
    Powder-Free
  • FDA Approved
    Yes
  • Fda Approved For Food Contact
    Yes
  • Food Grade
    Yes
  • Grade
    Superior
  • Grip Pattern
    Fish Scale
  • Hand Type
    Ambidextrous
  • Latex Free
    Yes
  • Manufacturer Catalog Number
    67-256/XXL
  • Manufacturer Upc Number
    616314613722
  • Material
    Nitrile
  • Powder Style
    Powder Free
  • Product Line
    Skins
  • Product Types
    Glove
  • Standards Met
    ASTM D6978-05, EN 374, EN ISO 374-5, FDA 21 CFR 177
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Fish Scale Grip
  • UPC_NO
    616314613722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)