Overview
Mfr description
CCRC-89NV-5PK-M CCRC-89NV-5PK-M NAVY COV
- Disctek 2.5 Fabric - 96% Polyester / 4% Carbon
- Military collar for a clean look
- Raglan sleeves for more movement
- Color coded hang loop
- Coil zipper
- Snaps at top of zipper
- Knit cuffs
- Snaps at leg hem
- Shoe covers sold separately
- Meets standards required for use in ISO 4 (Class 10) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- ColorNavy
- DescriptionDisctek 2.5 ISO 4 (Class 10) Cleanroom Coverall
- Manufacturer Upc Number616314612763
- Additional DetailsReusable full-body white coverall 96% polyester, 4% carbon.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data