Overview
Mfr description
CFR-60WH-5PK-S CFR-60WH-5PK-S REUSABLE A
- Taffeta Fabric - 100% Polyester
- Raglan Sleeves for more movement
- Military Collar for a clean look
- Snaps at front opening and sleeve hem for easy donning
- Launder before wearing in an ISO cleanroom
- Meets standards required for use in ISO 6 (Class 1000) – ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
- Additional DetailsIdeal for use in controlled environments, industrial manufacturing, electronics and aerospace, food packaging, cultivation, university labs and medical and dental facilities.
- Garment TypeFrocks
- ColorWhite
- FeaturesTaffeta Fabric - 100% Polyester
- Product TypeLab Coats & Smocks
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data