Overview
Mfr description
MATA500HA-2XL MATA500HA-2XL ATA 7-GA. NE
- ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
- Cotton/Polyester plating maximizes comfort
- Knit Wrist helps prevent dirt and debris from entering the glove
- Launderable for extended life and to reduce replacement costs
- Made in the USA
- ASTM F1060-08 Level 3 Contact heat, 3rd party tested
Specifications
- Glove Size2XL
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
- UPC_NO616314409042
- Manufacturer Upc Number616314409042
- FeaturesATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- Additional DetailsHeavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data