Motion
MATA500HA-L
MATA500HA-L
Mi Item #12307636
MFR #MATA500HA-L
Price$9.82/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MATA500HA-L
Mi Item #12307636
MFR #MATA500HA-L

Mfr description
MATA500HA-L MATA500HA-L ATA 7-GA. NEXT G
  • ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
  • Cotton/Polyester plating maximizes comfort
  • Knit Wrist helps prevent dirt and debris from entering the glove
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.82/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    Heavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Hide-Away™ / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
  • Features
    ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • Manufacturer Upc Number
    616314409004
  • UPC_NO
    616314409004
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)