Motion
MATA501HA-L
MATA501HA-L
MI ITEM #12307646
MFR #MATA501HA-L
Price$10.90/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MATA501HA-L
MI ITEM #12307646
MFR #MATA501HA-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.90/pr

Specifications

Dimensions

  • Glove Size
    L

Details

  • Additional Details
    Heavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Color
    Yellow
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Hide-Away™ / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
  • Features
    ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • Manufacturer Upc Number
    616314409202
  • UPC_NO
    616314409202

Overview

Mfr description
MATA501HA-L MATA501HA-L ATA 7-GA. NEXT G
  • ATA® Technology blend is exceptionally comfortable, offers twice the cut resistance compared with traditional Para-Aramid gloves and is inherently flame resistant
  • Cotton/Polyester plating maximizes comfort
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Launderable for extended life and to reduce replacement costs
  • Made in the USA
  • ASTM F1060-08 Level 3 Contact heat, 3rd party tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought