Motion
MATA503HA-2XL
MATA503HA-2XL
MI ITEM #12307665
MFR #MATA503HA-2XL
Price$15.58/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MATA503HA-2XL
MI ITEM #12307665
MFR #MATA503HA-2XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.58/pr

Specifications

Dimensions

  • Glove Size
    2XL

Details

  • Additional Details
    Heavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
  • Color
    Green
  • Cuff Type
    Knit Wrist
  • Description
    Seamless Knit ATA® Hide-Away™ / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
  • Features
    ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • Manufacturer Upc Number
    616314409592
  • UPC_NO
    616314409592

Overview

Mfr description
MATA503HA-2XL MATA503HA-2XL ATA 7-GA. NE
  • ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
  • HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
  • Cotton/Polyester plating maximizes comfort
  • Seamless knit construction protects hands without sacrificing comfort or dexterity
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Can be used as gloves or glove liners
  • Made in the USA
  • ASTM F1060-08 Level 3 Contact heat, 3rd party tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought