Specifications
Dimensions
- Glove SizeM
Details
- Additional DetailsHeavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
- FeaturesATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- Manufacturer Upc Number616314413865
- UPC_NO616314413865
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)