Overview
Mfr description
MATA503HA-XL MATA503HA-XL ATA 7-GA. NEXT
- ATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- HideAway™ fibers hide dirt and grime allowing longer time between laundering to help increase glove life
- Cotton/Polyester plating maximizes comfort
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Knit Wrist helps prevent dirt and debris from entering the glove
- Can be used as gloves or glove liners
- Made in the USA
- ASTM F1060-08 Level 3 Contact heat, 3rd party tested
Specifications
- Glove SizeXL
- ColorGreen
- Cuff TypeKnit Wrist
- DescriptionSeamless Knit ATA® Hide-Away™ / Aramid Blended Glove with Cotton/Polyester Plating - Heavy Weight
- UPC_NO616314413919
- Manufacturer Upc Number616314413919
- FeaturesATA® HideAway™ blend of cut resistant fibers offers cut and abrasion resistance
- Additional DetailsHeavy Weight. Ideal for sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data