Motion
S10ATAFRCM/4-ES6-18

PIP PROTECTIVE IND.PROD.
S10ATAFRCM/4-ES6-18

Protective Sleeve - 20.0000 in Long, Yellow Color
MI ITEM #12307672
MFR #S10ATAFRCM/4-ES6-18
Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10ATAFRCM/4-ES6-18

Protective Sleeve - 20.0000 in Long, Yellow Color
MI ITEM #12307672
MFR #S10ATAFRCM/4-ES6-18

Mfr description
S10ATAFRCM/4-ES6-18 S10ATAFRCM/4-ES6-18
  • Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Sta-Cool® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.39/each

Specifications

Dimensions

  • Length
    20.0000 in

Details

  • Additional Details
    ATA® Technology with Sta-Cool® Comfort Fiber offers ANSI A4 cut resistance. Sleeves are available in three widths for personalized comfort and fit.
  • Color
    Yellow
  • Description
    Single-Ply ATA® / Sta-Cool™ Blended Sleeve
  • Features
    Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Manufacturer Upc Number
    616314385223
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314385223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)