Overview
Mfr description
S10ATAFRCM/4-ES6-18T S10ATAFRCM/4-ES6-18
- Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
- Sta-Cool® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
- Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
- 10 gauge knit is cool wearing and comfortable
- Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
- No-Slip elastic at the top of the sleeve helps to keep sleeves in place
- Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom
Specifications
- Includes Thumb HoleIncludes Thumb Hole
- ColorGreen
- DescriptionSingle-Ply ATA® / Sta-Cool™ Blended Sleeve with Thumb Hole
- Manufacturer Upc Number616314384981
- UPC_NO616314384981
- Additional DetailsATA® Technology with Sta-Cool® Comfort Fiber offers ANSI A4 cut resistance. Sleeves are available in three widths for personalized comfort and fit.
- FeaturesProprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
- PlySingle-Ply
- Product TypeProtective Sleeves
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data