Motion
S10ATAFRCM/4-NW-ES6-18T

PIP PROTECTIVE IND.PROD.
S10ATAFRCM/4-NW-ES6-18T

Protective Sleeve - 20.0000 in Long, Green Color
MI ITEM #12307681
MFR #S10ATAFRCM/4-NW-ES6-18T
Price$14.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10ATAFRCM/4-NW-ES6-18T

Protective Sleeve - 20.0000 in Long, Green Color
MI ITEM #12307681
MFR #S10ATAFRCM/4-NW-ES6-18T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.97/each

Specifications

Dimensions

  • Length
    20.0000 in

Details

  • Additional Details
    ATA® Technology with Sta-Cool® Comfort Fiber offers ANSI A4 cut resistance. Sleeves are available in three widths for personalized comfort and fit.
  • Color
    Green
  • Description
    Single-Ply ATA® / Sta-Cool™ Blended Sleeve with Thumb Hole - Narrow Width
  • Features
    Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314385063
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314385063

Overview

Mfr description
S10ATAFRCM/4-NW-ES6-18T S10ATAFRCM/4-NW-
  • Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Sta-Cool® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
  • 10 gauge knit is cool wearing and comfortable
  • Color-coded overedge indicates width of sleeve, red indicates narrow, yellow indicates standard and green indicates wide, for ease in sorting
  • No-Slip elastic at the top of the sleeve helps to keep sleeves in place
  • Knit wrist stays in place and is less binding than elastic wrist, offering cut protection from the top to bottom
  • ASTM D3884-09 Level 2 abrasion resistance

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought