Motion
S10ATAFRCM/4-NW-ES6-22T

PIP PROTECTIVE IND.PROD.
S10ATAFRCM/4-NW-ES6-22T

Protective Sleeve - 20.0000 in Long, Green Color
MI ITEM #12307683
MFR #S10ATAFRCM/4-NW-ES6-22T
Price$16.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
S10ATAFRCM/4-NW-ES6-22T

Protective Sleeve - 20.0000 in Long, Green Color
MI ITEM #12307683
MFR #S10ATAFRCM/4-NW-ES6-22T

Mfr description
S10ATAFRCM/4-NW-ES6-22T S10ATAFRCM/4-NW-
  • Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Sta-Cool® plating inside the sleeve feels cool against the skin, and helps to wick away moisture for greater wearer comfort
  • Three widths are available, narrow, standard and wide for a personalized fit; great for workers with thin to bulky arms
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.44/each

Specifications

Dimensions

  • Length
    20.0000 in

Details

  • Additional Details
    ATA® Technology with Sta-Cool® Comfort Fiber offers ANSI A4 cut resistance. Sleeves are available in three widths for personalized comfort and fit.
  • Color
    Green
  • Description
    Single-Ply ATA® / Sta-Cool™ Blended Sleeve with Thumb Hole - Narrow Width
  • Features
    Proprietary ATA® Technology provides ANSI A4 cut protection and ASTM F1358-08 Vertical Flame Test - passes Level 2
  • Includes Thumb Hole
    Includes Thumb Hole
  • Manufacturer Upc Number
    616314385100
  • Ply
    Single-Ply
  • Product Type
    Protective Sleeves
  • Type
    Protective Sleeve
  • UPC_NO
    616314385100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)