Motion
P581770
P581770
MI ITEM #12307849
MFR #P581770
Price$855.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581770
MI ITEM #12307849
MFR #P581770

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$855.62/each

Specifications

Dimensions

  • Height
    12.6300 in,320.80 mm
  • Inside Diameter
    2.0000 in,50.80 mm
  • Length
    12.6300 in,320.80 mm
  • Overall Diameter
    3.6200 in,92 mm
  • Overall Length
    12.6300 in, 320.80 mm
  • Width
    3.6800 in,93.50 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Micron Rating
    2 micron
  • Seal Material
    Viton

Overview

Mfr description
P581770 HYDRAULIC FILTER, CARTRIDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought