Motion
P581772
P581772
Mi Item #12307850
MFR #P581772
Price$1,261.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581772
Mi Item #12307850
MFR #P581772

Mfr description
P581772 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,261.97/each

Specifications

Dimensions

  • Inside Diameter
    2.0000 in,50.80 mm
  • Length
    16.4400 in,417.60 mm
  • Overall Diameter
    3.6200 in,92 mm
  • Overall Length
    16.4400 in, 417.60 mm
  • Width
    3.6800 in,93.50 mm

Details

  • Filter Design
    Cartridge
  • Seal Material
    Viton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)