Motion
P581952
P581952
Mi Item #12307853
MFR #P581952
Price$313.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581952
Mi Item #12307853
MFR #P581952

Mfr description
P581952 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.68/each

Specifications

Dimensions

  • Height
    10.9400 in,277.88 mm
  • Length
    10.9400 in,277.88 mm
  • Overall Diameter
    4.5300 in,115 mm
  • Overall Length
    10.9400 in, 278 mm
  • Width
    4.5300 in,115 mm

Details

  • Filter Design
    Cartridge
  • Micron Rating
    8 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)