Motion
P581956
P581956
MI ITEM #12307855
MFR #P581956
Price$386.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581956
MI ITEM #12307855
MFR #P581956

Mfr description
P581956 HYDRAULIC FILTER, CARTRIDGE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.98/each

Specifications

Dimensions

  • Overall Diameter
    4.5300 in,115 mm
  • Width
    4.5300 in,115 mm

Details

  • Beta Rating
    1000
  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Return Line
  • Maximum Operating Pressure
    7 bar, 102 psi
  • Micron Rating
    5 micron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)