Motion
P581960
P581960
Mi Item #12307857
MFR #P581960
Price$350.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581960
Mi Item #12307857
MFR #P581960

Mfr description
P581960 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$350.82/each

Specifications

Dimensions

  • Height
    19.2100 in,488 mm
  • Length
    19.2100 in,488 mm
  • Overall Diameter
    4.5300 in,115 mm
  • Overall Length
    19.2100 in, 488 mm
  • Width
    4.5300 in,115 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Synthetic Fiber
  • Filter Type
    Return Line
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)