Motion
P581973
P581973
Mi Item #12307858
MFR #P581973
Price$933.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P581973
Mi Item #12307858
MFR #P581973

Mfr description
P581973 HYDRAULIC FILTER, CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$933.70/each

Specifications

Dimensions

  • Height
    19.6800 in,500 mm
  • Length
    19.6800 in,500 mm
  • Overall Diameter
    3.9000 in,100 mm
  • Overall Length
    19.6800 in, 500 mm
  • Width
    3.9000 in,100 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Cartridge
  • Filter Material
    Wire Mesh
  • Series
    WilFit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)