Motion
HEL010

GRACO INC
HEL010

Hose Reel - 300 psi, 3/8 NPT - Male Inlet, 3/8 NPT - Male Outlet
MI ITEM #12314668
MFR #HEL010
Price$792.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HEL010

Hose Reel - 300 psi, 3/8 NPT - Male Inlet, 3/8 NPT - Male Outlet
MI ITEM #12314668
MFR #HEL010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$792.08/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Weight
    45 lbs

Details

  • Manufacturer Upc Number
    769946211900
  • Mount Type
    Bench Mount, Truck Mount
  • Rated Pressure
    300 psi
  • Reel Inlet
    3/8 NPT - Male
  • Reel Outlet
    3/8 NPT - Male

Overview

Mfr description
HEL010 LDX SERIES, AIR/WATER/ANTIFREEZE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought