Motion
HEL015

GRACO INC
HEL015

Hose Reel - 150 psi, 1/2 BSPT - Male Inlet, 1/2 BSPT - Male Outlet
Mi Item #12314669
MFR #HEL015
Price$1,196.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HEL015

Hose Reel - 150 psi, 1/2 BSPT - Male Inlet, 1/2 BSPT - Male Outlet
Mi Item #12314669
MFR #HEL015

Mfr description
HEL015 LDX SERIES, DEF, 1/2 IN (13 MM)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,196.75/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    45 ft
  • Weight
    55 lbs

Details

  • Manufacturer Upc Number
    769946211948
  • Mount Type
    Bench Mount, Truck Mount
  • Rated Pressure
    150 psi
  • Reel Inlet
    1/2 BSPT - Male
  • Reel Outlet
    1/2 BSPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)