Motion
HEH006

GRACO INC
HEH006

Hose Reel - 4060 psi, 3/8 NPT - Male Inlet, 3/8 NPT - Male Outlet
Mi Item #12314671
MFR #HEH006
Price$991.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HEH006

Hose Reel - 4060 psi, 3/8 NPT - Male Inlet, 3/8 NPT - Male Outlet
Mi Item #12314671
MFR #HEH006

Mfr description
HEH006 LDX SERIES, GREASE, 3/8 IN (10 M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$991.59/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Weight
    55 lbs

Details

  • Manufacturer Upc Number
    769946211917
  • Mount Type
    Bench Mount, Truck Mount
  • Rated Pressure
    4060 psi
  • Reel Inlet
    3/8 NPT - Male
  • Reel Outlet
    3/8 NPT - Male
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)