Motion
25T817

GRACO INC
25T817

Hose Reel - 500 psi
Mi Item #12314681
MFR #25T817
Price$2,512.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25T817

Hose Reel - 500 psi
Mi Item #12314681
MFR #25T817

Mfr description
25T817 EGP ON-DEMAND PUMP, 115 VAC, 3.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,512.86/each

Specifications

Dimensions

  • Weight
    25 lbs

Details

  • Manufacturer Upc Number
    769946183672
  • Rated Pressure
    500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)