Motion
25T818

GRACO INC
25T818

Hose Reel - 325 psi
Mi Item #12314682
MFR #25T818
Price$3,206.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25T818

Hose Reel - 325 psi
Mi Item #12314682
MFR #25T818

Mfr description
25T818 EGP ON-DEMAND PUMP, 12 VDC, 3.8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,206.75/each

Specifications

Dimensions

  • Weight
    36 lbs

Details

  • Manufacturer Upc Number
    769946183689
  • Rated Pressure
    325 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)