Motion
25U346

GRACO INC
25U346

Hose Reel - 120 psi
Mi Item #12314683
MFR #25U346
Price$1,243.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25U346

Hose Reel - 120 psi
Mi Item #12314683
MFR #25U346

Mfr description
25U346 EGP TRANSFER PUMP, 115 VAC, 8 GP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,243.34/each

Specifications

Dimensions

  • Weight
    36 lbs

Details

  • Manufacturer Upc Number
    769946215588
  • Rated Pressure
    120 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)