Specifications
Details
- Alarm Decibel Rating95 dB at 10 cm
- Alarm TypeAudible, Vibration
- Display TypeLCD
- Operating Temperature Range-4 to 122 °F, 20 to 50 °C
- Standards MetANZEx, ATEX, China CPC, China Ex, CSA, IECEx, INMETRO, KC, MSHA, NCC, UL
- TypeMulti-Gas Monitor
Help us improve this product
Overview
Mfr description
VP5-M1YQ2100311 VENTIS PRO5 PERSONAL GAS