Motion
52032RS

JTEKT KOYO
52032RS

Double Row Angular Contact Ball Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12324719
MFR #52032RS
Price$89.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
52032RS

Double Row Angular Contact Ball Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #12324719
MFR #52032RS

Mfr description
52032RS DOUBLE ROW BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.74/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    17.50 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)