1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JTEKT KOYO
7238B-5DWGC3FY
7238B-5DWGC3FY BALL BRG OVER 100MM
MI ITEM #
12324867
MFR #
7238B-5DWGC3FY
Your Price
$6,298.09
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
JTEKT KOYO 7238B-5DWGC3FY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JTEKT KOYO
7238B-5DWGC3FY
7238B-5DWGC3FY BALL BRG OVER 100MM
MI ITEM #
12324867
MFR #
7238B-5DWGC3FY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$6,298.09
/each
(List
$9,069.25
)
Qty
Add to Cart
Overview
Mfr description
7238B-5DWGC3FY BALL BRG OVER 100MM
Specifications
Bore Type
Straight
Bore Diameter
190 mm
Outside Diameter
340 mm
Overall Width
55 mm
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data