Motion
EE3S2RSM3

JTEKT KOYO
EE3S2RSM3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #12324937
MFR #EE3S2RSM3
Price$20.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO
EE3S2RSM3

Deep Groove Ball Bearing - Straight Bore, Double Sealed, Without Snap Ring
Mi Item #12324937
MFR #EE3S2RSM3

Mfr description
EE3S2RSM3 SMALL BALL BEARINGS 9-30MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.46/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2813 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)